Progress Lighting

Gather 20-1/2 in. 100W 9-Light Medium E-26 Chandelier in Antique Bronze

Part #PP462720  |  Manufacturer Part #P4627-20

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique Bronze finish.
  • Swooping metal arms deliver volume to the fixture.
  • White etched glass shades provide distinctive lighting.
  • 5 feet of 9 gauge chain is supplied for ceiling chain mount.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Gather

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 27-3/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 20-1/2 in

Installation Type: Ceiling Mount

Length: 84 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 9

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 18

Width: 27-3/4 in