3 Light 100W Vanity Light Fixture Polished Chrome

You last purchased this on
 
Progress Lighting

Gather 3 Light 100W Vanity Light Fixture Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Gather 3 Light 100W Vanity Light Fixture Polished Chrome

  • Fast #
  • Part #PP270815
  • Item #4397767
  • Manufacturer Part #P2708-15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Etched glass shades.
  • Distinctive lighting.
  • Polished Chrome finish.
  • Coordinate with other Gather fixtures.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Gather
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-1/2 in
Diameter:
24 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched
Height:
7-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
7 lb
Width:
24 in