Progress Lighting Gather 3 Light 100W Vanity Light Fixture Polished Chrome

PP2708

Manufacturer Part #: P2708-15

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Polished Chrome finish.
  • Etched glass shades.
  • Distinctive lighting.
  • Coordinate with other Gather fixtures.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Gather
Depth
6-1/2 in
Diameter
24 in
Dimmable
Yes
ETL Listed
No
Glass Type
Etched
Height
7-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Up/Down Lighting
Number Of Lights
3
Type
PP270815
UL Listed
Yes
Volts
120V
Watts
100
Width
24 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday