3 Light 40W Candelabra Fan Light Antique Bronze

This product has been replaced by

Progress Lighting Unfinished 20W 2-Light Medium E-26 LED Ceiling Fan Light Kit with Etched
Progress Lighting 20W 2-Light Medium E-26 LED Ceiling Fan Light Kit with Etched in Unfinished
Manufacturer Part #P2650-01WB
You last purchased this on
 
Progress Lighting

Gather 3 Light 40W Candelabra Fan Light Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Progress Lighting Unfinished 20W 2-Light Medium E-26 LED Ceiling Fan Light Kit with Etched
Progress Lighting 20W 2-Light Medium E-26 LED Ceiling Fan Light Kit with Etched in Unfinished
Manufacturer Part #P2650-01WB
Progress Lighting

Gather 3 Light 40W Candelabra Fan Light Antique Bronze

  • Fast #
  • Part #PP265020
  • Item #4397769
  • Manufacturer Part #P2650-20
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Smooth white etched glass.
  • Antique Brass pull chain w/ solid wood walnut fob included.
  • Antique Bronze finish.
  • Fan quick connect wiring.
  • Universal mount for Progress and other fans (threaded adapter included)
  • Quick-connect wiring to any progress fan that accept an accessory light
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Gather
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
11 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched
Height:
5-1/2 in
Installation Type:
Universal Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
40 W