Progress Lighting
Gather 6-1/2 in. 100 W 2-Light Medium Bracket in Antique Bronze
Part #PP270720 | Item #4307605 | Manufacturer Part #P2707-20
Product Details
- Antique Bronze finish.
- Etched glass shades.
- Distinctive lighting.
- Coordinate with other Gather fixtures.
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CSA Certified: No
Collection: Gather
Color Finish: Antique Bronze
Color Finish Category: Bronze Tones
Depth: 6-1/2 in
Diameter: 12 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Etched
Height: 7-1/2 in
Installation Type: Wall Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: B12
Lighting Direction: Up/Down Lighting
Lighting Style: Transitional
Material: Steel
Number Of Lights: 2
Power Source: Hardwired
Smart Home Enabled: No
Type: PP270720
UL Listed: Yes
Volts: 120V
Watts: 100
Weight: 7
Width: 12 in