60W 6-Light Candelabra Ceiling Light in Antique Bronze

You last purchased this on
 
Progress Lighting

Gather 60W 6-Light Candelabra Ceiling Light in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Gather 60W 6-Light Candelabra Ceiling Light in Antique Bronze

  • Fast #
  • Part #PP392920
  • Item #4307602
  • Manufacturer Part #P3929-20
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • White and Antique Bronze candle sleeves included.
  • Distinctive lighting.
  • Antique Bronze finish.
  • Coordinate with other Gather fixtures.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
Collection:
Gather
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
White
Height:
24 in
Installation Type:
Ceiling Mount
Length:
87 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
6
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
10 lb
Width:
15 in