7-1/2 in. 13W 2-Light Vanity Fixture in Brushed Nickel
Gather 7-1/2 in. 13W 2-Light Vanity Fixture in Brushed Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Etched glass shades.
- Distinctive lighting.
- Brushed Nickel finish.
- Meets California Title 24.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Gather
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-1/2 in
- Diameter:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 12 in