Progress Lighting Gaze Collection 75W 3-Blade Ceiling Fan with 60 in. Blade Span and LED Light

PP255430K

Blade Finish

Starting at $321.57

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • A remote with batteries is included - and controls full range dimming and fan speed capabilities
  • As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that is larger than 400-square feet
  • Gaze ceiling fan features reversible Silver/Cherry blades with a Brushed Nickel finish
  • Gaze features triple capacitor speed control, manual reverse control
  • Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
  • Oversized ceiling fan ideal for use in spacious areas, such as large great rooms, living rooms, bedrooms and bonus rooms
  • The light kit contains a white opal shatterproof shade and is comprised of a 18W dimmable 3000K LED module, offering 1400 lumens, 90+ CRI
  • Three-blade 60" Gaze ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefits

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Blade Finish
Silver/Cherry
Blade Pitch
12°
Blade Span
60 in
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
5902
CSA Certified
No
Collection
Gaze Collection
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
Diameter
60 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Fan Speeds
3
Glass Type
Frosted
Height
13-1/8 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Lighting Direction
Ambient Lighting
Lighting Style
Farmhouse, Urban Industrial
Lumens
1400
Lumens per Watt LPW
77.8
Material
Steel
Number Of Blades
3
Number Of Lights
1
Power Source
Hardwired
UL Listed
Yes
Volts
120V
Watts
18
Width
60 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday