Progress Lighting Gibbes Street 3-Light 60W Up Lighting Large Wall Lantern in Antique Bronze

PP560023020

Manufacturer Part #: P560023-020

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Antique Bronze finish.
  • Elongated frame.
  • Captures the romantic charm of a vintage gas lantern.
  • Clear beveled glass.

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Gibbes Street
Depth
11-1/4 in
Diameter
9-1/2 in
Dimmable
Yes
ETL Listed
No
Glass Type
Clear Beveled
Height
30-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting
Number Of Lights
3
Power Source
Hardwired
UL Listed
No
Volts
120V
Watts
60
Width
9-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday