100W 3-Light Medium E-26 Incandescent Bath Vanity in Polished Chrome
Glance 100W 3-Light Medium E-26 Incandescent Bath Vanity in Polished Chrome
Frequently Purchased Together
Product Details
- Sophisticated design.
- Features a stout frame.
- Polished Chrome finish.
- Fixture can be installed with glass facing up or down.
- Etched linen glass shades.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Glance
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-1/4 in
- Diameter:
- 24 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched White Linen
- Height:
- 7-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 3.8 lb
- Width:
- 24 in