Progress Lighting

Glass Domes 11 in. 75W 120V Medium E-26 Incandescent Flush Mount Ceiling Fixture in Brushed Nickel

Part #PP350043009  |  Manufacturer Part #P350043-009

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel finish.
  • Dome shaped glass.
  • Decorative knobs.
  • Etched glass shade.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Glass Domes

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 11 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 5-3/8 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: [Transitional, Traditional]

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Product Type: Ceiling Light

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 75

Weight: 3.3

Width: 11 in