Progress Lighting
Glass Domes 16-1/2 in. 75W 3-Light Incandescent Flushmount Ceiling Fixture in Brushed Nickel
Part #PP350045009 | Item #7254922 | Manufacturer Part #P350045-009
Product Details
- Brushed Nickel finish.
- Dome shaped glass.
- Decorative knobs.
- Etched glass shade.
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CSA Certified: Yes
Collection: Glass Domes
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Diameter: 16-1/2 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Etched
Height: 6-3/8 in
Installation Type: Ceiling Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: B12
Lighting Style: [Transitional, Traditional]
Material: Steel
Number Of Lights: 3
Power Source: Hardwired
Product Type: Ceiling Light
Smart Home Enabled: No
UL Listed: No
Volts: 120V
Watts: 75
Weight: 6.38
Width: 16-1/2 in