1 Light 60W Flush Mount Ceiling Fixture Clear Antique Bronze
Glass Globes 1 Light 60W Flush Mount Ceiling Fixture Clear Antique Bronze
Frequently Purchased Together
Product Details
- KO for pull chain switch.
- Three installed fitter screws retain the glass globe.
- One-light close to ceiling fixture with clear ribbed glass globe.
Specifications
- ADA Compliant:
- No
- Collection:
- Glass Globes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 6-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Ribbed
- Height:
- 7-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional, Traditional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Ceiling Light
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 1.8 lb
- Width:
- 6-3/8 in