Progress Lighting

Glide 100W 4-Light Medium E-26 Incandescent Vanity Fixture in Rubbed Bronze

Part #PP300015139  |  Manufacturer Part #P300015-139

Color/Finish:
Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rubbed Bronze finish.
  • Nautical-inspired.
  • Creates an elegant, spa-like atmosphere.
  • Etched opal glass.
  • Fixture can be installed with glass facing up or down.

Specifications

ADA Compliant: No

Application: Indoor

Bulb Type: Incandescent

CSA Certified: No

Collection: Glide

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 6-3/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 7-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Lighting Style: Coastal, Rustic, Transitional

Material: Steel

Number Of Lights: 4

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Weight: 7.24

Width: 34 in