Progress Lighting Glimmer 60W 2-Light Semi-Flush Mount Ceiling Fixture in Silver Ridge

PP350058134

Manufacturer Part #: P350058-134

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Semi-flush fixture convertible to hanging pendant with included hardware and instructions
  • Elements that sparkle create an instant statement within the home, making the Glimmer collection the definition of livable luxury
  • Features Silver Ridge finish
  • Uses two 60-watt max. medium base bulbs (sold separately)
  • This contemporary interpretation features clear glass ornaments and is ideal for a variety of interior settings
  • Suitable for walk-in closets and dressing rooms
  • Ideal for transitional, traditional and luxe design styles
  • Shop other styles and sizes within the Glimmer family.

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Type
Incandescent
CSA Certified
No
Collection
Glimmer
Diameter
13-5/8 in
Dimmable
Yes
ETL Listed
Yes
Height
11-1/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting
Number Of Lights
2
Power Source
Hardwired
Product Type
Ceiling Light
Smart Home Enabled
No
UL Listed
No
Volts
120V
Watts
60
Width
13-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday