60W 4-Light Medium E-26 Incandescent Chandelier in Antique Bronze

You last purchased this on
 
Progress Lighting

Glimmer 60W 4-Light Medium E-26 Incandescent Chandelier in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Glimmer 60W 4-Light Medium E-26 Incandescent Chandelier in Antique Bronze

  • Fast #
  • Part #PP400101020
  • Item #7529565
  • Manufacturer Part #P400101-020
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Perfect for luxe, new traditional, traditional, and transitional style settings
  • Handsome antique bronze finish
  • Ideal for a dining room, great room, hall, or foyer
  • Certifications: cETLus Dry Location Listed
  • Use 4 medium base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
  • Measures 33.875-inch width by 11-inch height by 76-inch length - installed)
  • Two 6-inch stems, eight 12-inch stems, and one 8-inch chain are included to customize for various ceiling heights
  • Cascading prismatic faceted linear glass
  • Pairs with the Equinox, Desiree, and Anjoux collections by Progress Lighting
  • Requires Certification

Specifications

Application:
Lighting
Collection:
Glimmer
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
11-1/2 in
Diameter:
11-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
11 in
Installation Type:
Ceiling Mount
Length:
76 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Luxury, Traditional, Transitional
Material:
Steel
Number of Lights:
4
Number of Tiers:
1
Size:
11.5 in x 11.5 in x 11 in
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
60 W
Weight:
36.37 lb
Width:
33-7/8 in