60W 5-Light Candelabra E-12 Base Incandescent Pendant in Silver Ridge

You last purchased this on
 
Progress Lighting

Glimmer 60W 5-Light Candelabra E-12 Base Incandescent Pendant in Silver Ridge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Glimmer 60W 5-Light Candelabra E-12 Base Incandescent Pendant in Silver Ridge

  • Fast #
  • Part #PP5321134
  • Item #7183443
  • Manufacturer Part #P5321-134
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Ridge Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Prismatic glass pendants offer a livable luxury feel.
  • Architecturally- styled frame in Silver Ridge finish.
  • Elements that sparkle create an instant statement within the home.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
CSA Certified:
No
Collection:
Glimmer
Color Finish Category:
Silver Tones
Color Finish Name:
Silver Ridge
Diameter:
22-1/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
23-7/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Luxe, Transitional, Traditional, Bohemian
Material:
Steel
Number of Lights:
5
Power Source:
Hardwired
Product Type:
Pendant
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
34.1 lb
Width:
22-1/4 in