180W 3-Light Incandescent Semi-Flush Mount Ceiling Fixture in Graphite

You last purchased this on
 
Progress Lighting

Gresham 180W 3-Light Incandescent Semi-Flush Mount Ceiling Fixture in Graphite

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Gresham 180W 3-Light Incandescent Semi-Flush Mount Ceiling Fixture in Graphite

  • Fast #
  • Part #PP350119143
  • Item #7852437
  • Manufacturer Part #P350119-143
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Graphite Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • This round three-light semi-flush convertible versions are great in bedrooms and dens
  • This fixture feels most at home in a traditional or farmhouse-style setting
  • Graphite finishes and organic seeded-glass shades form the basis of this collection that channels traditional iron structures
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Uses three, 60-watt max. medium base bulbs including LED equivalent (sold separately)
  • Compatible with standard wall dimmer
  • Measures 17-3/4in diameter x 12in ht.
  • With hand-forged details, the dark graphite base and seeded-glass shades make this fixture a dramatic focal point
  • Coordinating fixtures available
  • Includes installation instructions and mounting hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Gresham
Color Finish Category:
Greys
Color Finish Name:
Graphite
Diameter:
17-3/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Seeded Clear
Height:
50 in
Installation Type:
Ceiling Mount
Length:
12 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional, Farmhouse
Material:
Steel
Number of Lights:
3
Product Type:
Ceiling Light
UL Listed:
Yes
Volts:
120V
Watts:
180 W
Width:
17-3/4 in