60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Black
Gresham 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Black
Frequently Purchased Together
Product Details
- This one-light wall bracket works well as a pair over a fireplace, on a dining-room wall or flanking a mirror in a powder room or bathroom
- The fixture feels most at home in a traditional or farmhouse-style setting
- Graphite finishes and organic seeded-glass shades form the basis of this collection that channels traditional iron structures
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Uses one, 60-watt max. candelabra base bulb including LED equivalent (sold separately)
- Compatible with standard wall dimmer
- Measures 4 3/4in W x 15in ht.
- With hand-forged details, the dark graphite frame makes this light a dramatic focal point
- Coordinating fixtures available
- Includes installation instructions and mounting hardware
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Gresham
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5-3/4 in
- Diameter:
- 4-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Seeded Clear
- Height:
- 15 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- E12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 60 W
- Weight:
- 1 lb
- Width:
- 4-3/4 in