Progress Lighting Greyson 60W 5-Light Candelabra E-12 Base Incandescent Chandelier in Black

PP471031

Color Finish

(Pricing is for Black)

$243.9

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • A black iron frame with twist elements.
  • Bold yet casual feel.
  • Rustic styling.

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Greyson
Color Finish
Black
Color Finish Category
Blacks
Diameter
21-1/2 in
Dimmable
Yes
ETL Listed
Yes
Energy Star Compliant
No
Height
20-1/2 in
Installation Type
Ceiling Mount
Length
96 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B12
Lighting Style
Traditional/Rustic
Material
Steel
Number Of Lights
5
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday