21-5/8 in. 4-Light Pendant in Graphite

You last purchased this on
 
Progress Lighting

Gulliver 21-5/8 in. 4-Light Pendant in Graphite

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Gulliver 21-5/8 in. 4-Light Pendant in Graphite

  • Fast #
  • Part #PP500023143
  • Item #7254977
  • Manufacturer Part #P500023-143
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Graphite Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Three circular bands wrap together to form open design.
  • Hand painted to emulated weathered driftwood.
  • Graphite finish.
  • Ideal for rustic farmhouse decor.
  • Accented by smooth knobs and exposed bulbs.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
CSA Certified:
No
Collection:
Gulliver
Color Finish Category:
Greys
Color Finish Name:
Graphite
Diameter:
21-5/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
18-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Coastal, Rustic, Transitional
Material:
Steel
Number of Lights:
4
Power Source:
Hardwired
Product Type:
Pendant
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
75 W
Weight:
12.1 lb
Width:
21-5/8 in