10 in. 100W 120V Medium E-26 Incandescent Flush Mount Ceiling Fixture in Polished Nickel

You last purchased this on
 
Progress Lighting

Hansford 10 in. 100W 120V Medium E-26 Incandescent Flush Mount Ceiling Fixture in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Hansford 10 in. 100W 120V Medium E-26 Incandescent Flush Mount Ceiling Fixture in Polished Nickel

  • Fast #
  • Part #PP350046104
  • Item #7359225
  • Manufacturer Part #P350046-104
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Shade has a pleasing familiarity paired with vintage style metal fittings
  • Features elegance and simplicity of nostalgic styles
  • Hansford features a clear, spherical shade.
  • Polished Nickel finish.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Hansford
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
10 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
12-5/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Urban Industrial, Mid-century, Modern, Transitional
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Ceiling Light
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
100 W
Weight:
4.75 lb
Width:
10 in