Progress Lighting

Hansford 100W 1-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Antique Bronze

Part #PP350046020  |  Manufacturer Part #P350046-020

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hansford features a clear, spherical shade.
  • Shade has a pleasing familiarity paired with vintage style metal fittings
  • Features elegance and simplicity of nostalgic styles
  • Antique Bronze finish with Vintage Brass accents.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Hansford

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 12-5/8 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: [Farmhouse, Urban Industrial, Mid-century, Modern]

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Product Type: Ceiling Light

Smart Home Enabled: No

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Weight: 4.75

Width: 10 in