Hansford 24-1/2 x 10-7/8 in. 300W 3-Light Medium E-26 Incandescent Vanity Fixture with Clear Glass in Antique Bronze

Part #PP300051020  |  Item #7359337  |  Manufacturer Part #P300051-020

$ 120.00 EACH

Color/Finish:
Antique Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Hansford features a clear, spherical shade.
  • Shade has a pleasing familiarity paired with vintage style metal fittings
  • Features elegance and simplicity of nostalgic styles
  • Antique Bronze finish with Vintage Brass accents.
  • Fixture can be installed with glass facing up or down.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Hansford

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 7-1/4 in

Diameter: 24-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 10-7/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: [Urban Industrial, Mid-century, Modern, Transitional]

Material: Steel

Number Of Lights: 3

Power Source: Hardwired

Sconce Type: Vanity

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 7.3

Width: 24-1/2 in