Progress Lighting

Haslett 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black

Part #PP560095031  |  Manufacturer Part #P560095-031

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Haslett

Color Finish: Black

Color Finish Category: Blacks

Depth: 10 in

Diameter: 7-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 18-1/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Ambient Lighting

Lighting Style: [Coastal, Farmhouse]

Material: Steel

Number Of Lights: 1

Sconce Type: Outdoor

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 100