Heart 100W 2 Medium Base Bracket in Polished Chrome

Part #PP291515  |  Item #4397855  |  Manufacturer Part #P2915-15

$ 81.18 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Polished Chrome finish.
  • Etched glass shades provide satisfying illumination.
  • Versatile design.
  • Scroll arms create an airy effect.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Heart

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 8 in

Diameter: 13-11/16 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 8-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: [Transitional, Farmhouse]

Material: Steel

Number Of Lights: 2

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 5

Width: 13-11/16 in