Progress Lighting

Heart 8-1/2 in. 100 W 4-Light Medium Bracket in Polished Chrome

Part #PP292815  |  Manufacturer Part #P2928-15

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polished Chrome finish.
  • Etched glass shades provide satisfying illumination.
  • Versatile design.
  • Scroll arms create an airy effect.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Heart

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 8 in

Diameter: 29-7/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 8-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: [Transitional, Farmhouse]

Material: Steel

Number Of Lights: 4

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 10

Width: 29-7/8 in