0 items

Progress Lighting Helium 4 Light 100W Strip Light Brushed Nickel

PP290509

Color Finish

(Pricing is for Brushed Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Brushed Nickel finish
  • Embraces a heavenly form
  • Finely ribbed etched glass with metal studs
  • Great versatility offers several installation options

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Helium
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5-13/16 in
Diameter
34 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Ribbed
Height
6 in
Installation Type
Horizontal Mount, Vertical Mount, Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
4
UL Listed
No
Watts
400
Width
34 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday