0.5W 2-Light LED Tape Light in White

You last purchased this on
 
Progress Lighting

Hide-a-Lite 4 0.5W 2-Light LED Tape Light in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Hide-a-Lite 4 0.5W 2-Light LED Tape Light in White

  • Fast #
  • Part #PP704230
  • Item #5065491
  • Manufacturer Part #P7042-30
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Energy saving up to 90% with look and feel of xenon or halogen.
  • Must use transformer P8683-31 to power system.
  • Lumen output comparable to 10W xenon or 20W halogen 4 to 6" off counter.
  • Dimmable with a wide variety of incandescent and ELV dimmers.
  • 3M adhesive backing and mounting clips standard.
  • Undercabinet mount.
  • Requires Certification

Specifications

ADA Compliant:
No
Average Life:
4.79 yr
CSA Certified:
Yes
Collection:
Hide-a-Lite 4
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Diameter:
5/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
1/8 in
Installation Type:
Under Cabinet
Length:
2 in
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Style:
Contemporary
Material:
Metal
Number Of Hours:
42000 h
Number of Lights:
2
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
0.5 W
Weight:
0.33 lb