Progress Lighting Hide-a-Lite 4 24V 100W Zero Load LED Tape Transformer in Black

PP868331

Color Finish

(Pricing is for Black)

$73.08

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Dimmable using an electronic low voltage dimmer.
  • Electronic circuit design with short circuit and overload protection with auto shut down/reset.
  • Undercabinet mount.

SPECIFICATIONS

ADA Compliant
No
Collection
Hide-a-Lite 4
Color Finish
Black
Color Finish Category
Blacks
Diameter
2 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Height
1 in
Installation Type
Under Cabinet
Length
5 in
Light Bulb Shape Code
B12
Lighting Style
Contemporary
Power Source
Electric
UL Listed
No
Volts
120V
Watts
100
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday