End Cap for LED Tape in Black
Hide-a-Lite 4 End Cap for LED Tape in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Undercabinet mount.
- Black finish.
- End caps to terminate run of LED tape.
Specifications
- ADA Compliant:
- No
- Collection:
- Hide-a-Lite 4
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1/8 in
- Installation Type:
- Under Cabinet
- Length:
- 1/2 in
- Light Bulb Shape Code:
- B12
- Lighting Style:
- Contemporary
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V