Hide-a-Lite 4 LED Tape Connector Cord in Black

Part #PP870530  |  Item #4824262  |  Manufacturer Part #P8705-30

$ 19.71 EACH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Connector cord to connect tape sections.
  • Undercabinet mount.
  • Fixtures can be linked together to form a continuous row of illumination.

Specifications

ADA Compliant: No

Collection: Hide-a-Lite 4

Color Finish: Black

Color Finish Category: Blacks

Diameter: 1/2 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 3/16 in

Installation Type: Under Cabinet

Length: 72 in

Light Bulb Shape Code: B12

Lighting Style: Contemporary

Material: Plastic

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Weight: 1