Progress Lighting

Hide-a-Lite III 12 in. 40W 2-Light Xenon Undercounter in White

Part #PP703330WB  |  Manufacturer Part #P7033-30WB

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slotted holes allow easy mounting through housing.
  • Tool-less electrical compartment entry for ease of mounting.
  • 7/8" knock outs at rear and ends of unit for direct wire connections of non-metallic cable, flexible conduit, or rigid conduit.

Specifications

ADA Compliant: No

Application: Lighting

Ballast Type: NPF Electronic

Bulb Type: Halogen

CSA Certified: Yes

Collection: Hide-a-Lite III

Color Finish: White

Color Finish Category: Whites

Diameter: 3-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 1-1/4 in

Installation Type: Under Cabinet

Length: 12 in

Light Bulb Base Type: Bi-Pin G8

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: [Builder, Commodity]

Material: Steel

Number Of Lights: 2

Type: PP703330WB

UL Listed: No

Volts: 120V

Watts: 20

Weight: 1.2

Width: 3-1/2 in