18 in. 20W Under Cabinet Light in Antique Bronze

You last purchased this on
 
Progress Lighting

Hide-a-Lite III 18 in. 20W Under Cabinet Light in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Hide-a-Lite III 18 in. 20W Under Cabinet Light in Antique Bronze

  • Fast #
  • Part #PP703420WB
  • Item #3334911
  • Manufacturer Part #P7034-20WB
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tool-less electrical compartment entry for ease of mounting.
  • 7/8" knock outs at rear and ends of unit for direct wire connections of non-metallic cable, flexible conduit, or rigid conduit.
  • Slotted holes allow easy mounting through housing.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Hide-a-Lite III
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
3-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
1-1/4 in
Installation Type:
Under Cabinet
Length:
18 in
Light Bulb Shape Code:
B12
Light Bulb Type:
Halogen
Lighting Style:
Builder, Commodity
Material:
Steel
Number of Lights:
3
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
20 W