Hide-a-Lite III 24 in. Undercounter Linking Cable in White

Part #PP873830  |  Item #3335162  |  Manufacturer Part #P8738-30

$ 3.20 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Quick-Link cables for linking to other Hide-a-Lite 3 fixtures.
  • Fixtures can be linked together to form a continuous row of illumination.
  • White finish.

Specifications

ADA Compliant: No

Collection: Hide-a-Lite III

Color Finish: White

Color Finish Category: Whites

Diameter: 3/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 3/8 in

Installation Type: Under Cabinet

Length: 24 in

Light Bulb Shape Code: B12

Lighting Style: [Builder, Commodity]

Power Source: Electric

UL Listed: Yes

Volts: 120V

Width: 3/4 in