Progress Lighting Hide-a-Lite III 3-1/4 in. 4.4W 120V Under-Cabinet LED in White

PP751030

Color Finish

(Pricing is for White)

$31.68

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Die-cast aluminum enclosure.
  • Diffuse polycarbonate lens.
  • Each unit has 3 connection points - two sides and on back for versatility.
  • Easily mounts to undercabinet surface with (2) screws (provided).
  • Linkable using Hide-A-Lite (HAL3) linking cables/accessories (P8735, P8733, P8737, P8738, P8743).
  • No driver or transformer is needed.
  • Painted White finish.
  • Powered directly by 120V AC from a single location using P8740 Direct Wire J-Box.

SPECIFICATIONS

ADA Compliant
No
AMP
0.035
Average Life
6.16
Bulb Type
LED
CSA Certified
Yes
Collection
Hide-a-Lite III
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Diameter
3-1/4 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Diffuser
Height
15/16 in
Installation Type
Under Cabinet
Length
3-1/4 in
Light Bulb Shape Code
B12
Lighting Style
Other/Builder/Commodity
Lumens
316
Lumens per Watt LPW
79
Material
Die Cast Aluminum
Maximum Temperature
30
Number Of Hours
54000
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
4

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday