Progress Lighting

Hide-a-Lite III 3-1/4 in. Junction Box in White

Part #PP874030  |  Item #3335114  |  Manufacturer Part #P8740-30

$ 24.86 EACH

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  12
  • Pallet:  4239
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • White finish.
  • Cable connection ports on either side.
  • Accepts direct wire Romex input and provides power for Hide-A-Lite III systems.

Specifications

ADA Compliant: No

Collection: Hide-a-Lite III

Color Finish: White

Color Finish Category: Whites

Diameter: 3-1/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 7/8 in

Installation Type: Under Cabinet

Length: 3-1/2 in

Light Bulb Shape Code: B12

Lighting Style: [Builder, Commodity]

Material: Die Cast Aluminum

Power Source: Hardwired

Smart Home Enabled: No

Type: PP874030

UL Listed: Yes

Volts: 120V

Weight: 0.3

Width: 3-1/4 in