3 Light 20W 18 in. Xenon Undercabinet White
Hide-a-Lite III 3 Light 20W 18 in. Xenon Undercabinet White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tool-less electrical compartment entry for ease of mounting.
- 7/8" knock outs at rear and ends of unit for direct wire connections of non-metallic cable, flexible conduit, or rigid conduit.
- Slotted holes allow easy mounting through housing.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Ballast Type:
- NPF Electronic
- CSA Certified:
- Yes
- Collection:
- Hide-a-Lite III
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 1-1/4 in
- Installation Type:
- Under Cabinet
- Length:
- 18 in
- Light Bulb Base Type:
- Bi-Pin G8
- Light Bulb Shape Code:
- B12
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Builder, Commodity
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 20 W
- Weight:
- 1.6 lb