3W 1-Light LED Puck Light in Antique Bronze
Hide-A-Lite V 3W 1-Light LED Puck Light in Antique Bronze
Frequently Purchased Together
Product Details
- Quick and simple mounting installation
- Dimmed down to 10% with many Forward Phase (Triac) and Electronic Low Voltage (ELV) dimmers
- Hide-A-Lite V LED puck low profile design provides versatility to allow installations inside a cabinet, under a cabinet and above a cabinet to provide up light
- Antique Bronze finish
- Energy Star Listed
- Meets California T24 JA8-2016 requirements
- 3000K, 90CRI and 140 lumens
- SPT-2 wire can be used for direct wiring (P860029, P860030)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Hide-A-Lite V
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 1 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 140
- Lumens per Watt:
- 50
- Material:
- Plastic
- Material Type:
- Polymer
- Number Of Hours:
- 54000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 3 W
- Weight:
- 0.26 lb