3W 1-Light LED Puck Light in White

You last purchased this on
 
Progress Lighting

Hide-A-Lite V 3W 1-Light LED Puck Light in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Hide-A-Lite V 3W 1-Light LED Puck Light in White

  • Fast #
  • Part #PP70000502830
  • Item #7638961
  • Manufacturer Part #P700005-028-30
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Quick and simple mounting installation
  • Dimmed down to 10% with many Forward Phase (Triac) and Electronic Low Voltage (ELV) dimmers
  • Hide-A-Lite V LED puck low profile design provides versatility to allow installations inside a cabinet, under a cabinet and above a cabinet to provide up light
  • White finish
  • Energy Star Listed
  • Meets California T24 JA8-2016 requirements
  • 3000K, 90CRI and 160 lumens
  • SPT-2 wire can be used for direct wiring (P860029, P860030)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Hide-A-Lite V
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
90
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
1 in
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
160
Lumens per Watt:
50
Material:
Plastic
Material Type:
Polymer
Number Of Hours:
54000 h
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
3 W
Weight:
0.26 lb