Progress Lighting

Hobbs 60W 1-Light Medium E-26 Incandescent Wall Sconce in Polished Chrome

Part #PP710017015  |  Manufacturer Part #P710017-015

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Modern traditional styling - commonly referred to as MoTra
  • Combination of crisp geometric forms in classic shapes and materials.
  • Elegant beveled glass diffuser.
  • Polished Chrome finish
  • Part of the Design Series Collections offering high style and design.

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Hobbs

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4-7/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 12 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Ambient Lighting

Lighting Style: Farmhouse, Transitional, Urban Industrial

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 60

Weight: 5.1

Width: 6 in