100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black
Holcombe 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
- Ideal for a variety of exteriors, including Coastal, Transitional and Urban Industrial settings
- Textured Black finish with clear seeded glass feature a hint of brushed nickel on the interior
- A nautical-inspired collection
- Outdoor lanterns add illumination to walkways and pathways to enhance safety and security
- Frame front or back door with post lanterns on either side to enhance curb appeal.
- Geometric details offer a finishing touch to enhance outdoor architecture
- Wall lantern uses one 100 watt max. medium base lamp, (sold separately)
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- CSA Certified:
- Yes
- Collection:
- Holcombe
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 10-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Farmhouse, Transitional, Urban Industrial
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W
- Weight:
- 2.09 lb
- Width:
- 6-3/8 in