Progress Lighting

Illuma-Flex 9 in. 35W 1-Light Mini Pendant in Brushed Nickel

Part #PP613809  |  Manufacturer Part #P6138-09

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounts anywhere along 12V Illuma-Flex® track sections or monopoints
  • A small wiring compartment is located just below the fitter to allow adjustment of cord length
  • Cord is Teflon™ coated copper wire with a silicon sleeve that matches the Brushed Nickel finish
  • Includes adapter that allows unit to be mounted to track system

Specifications

Collection: Illuma-Flex

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Height: 9 in

Light Bulb Shape Code: T4

Material: Steel

Number Of Lights: 1

Volts: 120V

Watts: 35

Width: 2-5/8 in