In Ground Landscape Accessory Low Voltage #14 Cable in Black
Landscape Accessory In Ground Landscape Accessory Low Voltage #14 Cable in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UV protected.
- 14 Gauge note: 150 ft is the max. run distance from transformer location to assure best fixture operation.
- Recommended for use with P8270-31 transformer and LED Lighting.
Specifications
- ADA Compliant:
- No
- Collection:
- Landscape Accessory
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1/4 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Length:
- 900 in
- Light Bulb Shape Code:
- B12
- Volts:
- 12V