60W 1-Light Medium E-26 Incandescent Wall Sconce in Galvanized

You last purchased this on
 
Progress Lighting

Industrial 60W 1-Light Medium E-26 Incandescent Wall Sconce in Galvanized

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Industrial 60W 1-Light Medium E-26 Incandescent Wall Sconce in Galvanized

  • Fast #
  • Part #PP710014141
  • Item #7359245
  • Manufacturer Part #P710014-141
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Galvanized Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features a perfect enclosure for vintage-style tubular lamps.
  • Galvanized finish with vintage brass accents.
  • Provides a pleasantly striking form.
  • Tubular frame 3-1/2" dia., canopy 4-13/16" dia.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Industrial
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Depth:
5 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
14 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Urban Industrial, Vintage, Farmhouse
Material:
Steel
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Weight:
1.76 lb
Width:
4-7/8 in