100 W 1-Light Medium Pendant in Antique Bronze

You last purchased this on
 
Progress Lighting

Inspire 100 W 1-Light Medium Pendant in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Inspire 100 W 1-Light Medium Pendant in Antique Bronze

  • Fast #
  • Part #PP506520
  • Item #4307560
  • Manufacturer Part #P5065-20
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Off-white linen fabric shade.
  • Traditional forms with flowing lines.
  • Antique Bronze finish.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
CSA Certified:
No
Collection:
Inspire
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
6-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Off White
Height:
6-1/4 in
Installation Type:
Ceiling Mount, Stem Mount
Length:
93-1/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Pendant
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
5 lb
Width:
6-1/2 in