Progress Lighting

Inspire 100 W 4-5/8 in. 1-Light Medium Wall Sconce in Antique Bronze

Part #PP201820  |  Manufacturer Part #P2018-20

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique Bronze finish.
  • Flowing metal arm.
  • White etched glass shade.
  • Versatile design- fixture can be mounted up or down.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Inspire

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 7-3/8 in

Diameter: 4-5/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 7-5/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 4

Width: 4-5/8 in