13 in. 17W 1-Light LED Flush Mount Ceiling Fixture in Graphite
Inspire 13 in. 17W 1-Light LED Flush Mount Ceiling Fixture in Graphite
Frequently Purchased Together
Product Details
- Fits seamlessly within Modern, Traditional and Farmhouse interiors
- Dramatic Graphite finish
- Gives a dash of flair to the standard ceiling light
- Compatible with many ELV dimmers
- 1,452 lumens 83 lumens/watt (source), 3000K color temperature, 90+ CRI
- CSA Safety listed for use in damp locations
- Contains one 17W LED Module
- Measured 13in diameter x 6in ht.
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- CSA Certified:
- Yes
- Collection:
- Inspire
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 13 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Etched
- Green Product:
- Yes, Energy Star
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Farmhouse, Modern, Traditional
- Lumens:
- 1452
- Lumens per Watt:
- 83
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Ceiling Light
- Smart Home Enabled:
- No
- Temperature Range:
- -30 to 30 Deg C
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 17 W
- Weight:
- 3.48 lb
- Width:
- 13 in