13 in. 60W 2-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Graphite
Inspire 13 in. 60W 2-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Graphite
Frequently Purchased Together
Product Details
- Summer Linen shade with an etched glass diffuser gives a beautiful glow of light
- Close-to-ceiling lights like this two-light flush mount are natural choices for bathrooms, closets, hallways, and small rooms
- Gives a dash of flair to the standard ceiling light
- UL Safety listed for use in damp locations
- Measured 13in diameter x 10 1/8in ht.
- Uses two 75-watt max. medium base lamps or LED equivalent (sold separately)
- Dramatic Graphite finish
- Fits seamlessly within Modern, Traditional and Farmhouse interiors
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Compatible with standard wall dimmer
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Inspire
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Diameter:
- 13 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Summer
- Height:
- 5-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Product Type:
- Ceiling Light
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 3.84 lb
- Width:
- 13 in