Progress Lighting Inspire 17W Ceiling Fixture

PP368330K9

Color/Finish

Starting at $82.98

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1,452 lumens 83 lumens/watt
  • 3000K color temperature, 90+ CRI.
  • Brushed Nickel finish.
  • Dimmable to 10% with many ELV dimmers
  • Etched glass diffuser provides softened illumination
  • Meets California Title 24 - JA8 - 2016.
  • Off-white linen shades.

SPECIFICATIONS

ADA Compliant
No
AMP
0.142
Average Life
6.85
Bulb Type
LED
CSA Certified
Yes
Collection
Inspire
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
Diameter
13 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Fabric
Green
Energy Star, Yes
Height
10-5/8 in
Installation Type
Ceiling Mount
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Lighting Style
Transitional
Lumens
938
Lumens per Watt LPW
53.6
Material
Steel
Maximum Temperature
30
Number Of Hours
60000
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
17

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday